
Nicoli Escutcheon and Base Plate Chrome
Mfr # RP103965PC
Zoro # G215621387
product price: $58.69
/eaKey Features
Width
2.13 in
Color/Finish
Chrome
Height
0.25 in
Material
Plastic
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103965PC
Zoro #
G215621387
UPC #
195205145639
Country of Origin
China
Dimensions
Width
2.13 in
Height
0.25 in
Depth
0.25 in
Details
Color/Finish
Chrome
Material
Plastic
Finish
Chrome
Description
- Genuine Delta manufacturing
- Manufactured in China
- Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.