
Nicoli Handle Kit
Mfr # RP101370BL
Zoro # G701760354
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Length (In.)
1.38 in
Overall Height
1.19 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101370BL
Zoro #
G701760354
UPC #
34449974257
Country of Origin
China
Dimensions
Length (In.)
1.38 in
Overall Height
1.19 in
Details
Finish
Matte Black
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.