Nicoli Monitor 14 Series H2Okinetic Shower

  • Mfr # 142749-CS

  • Zoro # G815694415


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black / Chrome
Material
Brass
Width (In.)
6.5 in
Color
Black/Chrome
Flow (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142749-CS
Zoro #
G815694415
UPC #
195205099901
Country of Origin
United States

Dimensions

Width (In.)
6.5 in
Depth (In.)
6.5 in
Length
10 in

Details

Finish
Matte Black / Chrome
Material
Brass
Color
Black/Chrome
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Standards
Watersense Listed;CalGreen Certified;CEC Certified

Description

The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head. The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Complete unit includes trim and MultiChoice Universal Valve with rough-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.