Shop DELTA

Nicoli Monitor 14 Series H2Okinetic Shower In Matte Black / Champagne Bronze

  • Mfr # 142749-GZ

  • Zoro # G322873358


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black / Champagne Bronze
Depth (In.)
6.5 in
Length
10 in
Width (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142749-GZ
Zoro #
G322873358
UPC #
195205081135
Country of Origin
United States

Dimensions

Depth (In.)
6.5 in
Length
10 in
Width (In.)
6.5 in

Details

Item
Shower Trim
Material
Brass
Color
Matte Black / Champagne Bronze

Description

The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.