Nicoli Monitor 14 Series H2Okinetic Tub and Shower
- Mfr # 144749-CZ
- Zoro # G112468276
Key Features
Specifications
Product Information
- MFR #
- 144749-CZ
- Zoro #
- G112468276
- UPC #
- 195205059295
- Country of Origin
- United States
Dimensions
- Width
- 6.5 in
- Length
- 10 in
- Height
- 6.5 in
Details
- Material
- Brass
- Finish
- Champagne Bronze
Description
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head. The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Complete unit includes trim and MultiChoice Universal Valve with rough-in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.