Nicoli Monitor 14 Series H2Okinetic Tub And Shower In Matte Black / Champagne Bronze
- Mfr # 144749-GZ
- Zoro # G922873291
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Depth
6.5 in
Length
10 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144749-GZ
- Zoro #
- G922873291
- UPC #
- 195205081142
- Country of Origin
- United States
- Item
- Tub/Shower Trim
- Color
- Matte Black / Champagne Bronze
- Material
- Brass
Dimensions
- Width
- 6.5 in
- Depth
- 6.5 in
- Length
- 10 in
Description
H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.