Shop DELTA
See all product information
Create Account
Nicoli Monitor 14 Series H2Okinetic Tub And Shower In Stainless
- Mfr # 144749-SS
- Zoro # G122876337
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
6.5 in
Depth
6.5 in
Material
Brass
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144749-SS
- Zoro #
- G122876337
- UPC #
- 34449953771
- Country of Origin
- United States
- Item
- Tub/Shower Trim
- Finish
- Stainless
- Material
- Brass
Dimensions
- Width
- 6.5 in
- Depth
- 6.5 in
- Length
- 10 in
Description
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.