Nicoli Monitor 14 Series Tub and Shower with SureDock Hand Shower

  • Mfr # 144749-CZ-HS

  • Zoro # G712371013


product price:  $349.11
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Plastic
Depth (In.)
22.38 in
Width (In.)
6.5 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144749-CZ-HS
Zoro #
G712371013
UPC #
195205094722
Country of Origin
United States

Dimensions

Depth (In.)
22.38 in
Width (In.)
6.5 in
Length
11.5 in

Details

Finish
Champagne Bronze
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm

Description

The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. SureDock Magnetic Hand Showers bring reliable docking within reach. An integrated magnet on the back of the hand shower snaps your hand shower into place and holds it there, so it stays docked when not in use and doesn't droop over time. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.


  • SureDock Magnetic Hand Showers dock securely with MagnaTite Technology
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • 6-spray setting hand shower
  • Spray settings include: Full spray, Full spray + Massage, Massage spray, Shampoo Rinse, Shampoo Rinse + Massage and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Complete unit includes trim and MultiChoice Universal Valve with rough-in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.