Nicoli Monitor 14 Series Tub And Shower With Suredock Hand Shower In Chrome

  • Mfr # 144749-HS

  • Zoro # G822874428


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Width
6-1/2 in
Depth
22.38 in
Material
Plastic
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144749-HS
Zoro #
G822874428
UPC #
195205094739
Country of Origin
United States

Dimensions

Width
6-1/2 in
Depth
22.38 in
Length
11.5 in

Details

Item
Tub/Shower Trim
Material
Plastic
Color
Chrome

Description

The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. SureDock Magnetic Hand Showers bring reliable docking within reach. An integrated magnet on the back of the hand shower snaps your hand shower into place and holds it there, so it stays docked when not in use and doesn’t droop over time. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.