
Nicoli: Single Handle Bathroom Faucet
Mfr # 15749LF-CZ
Zoro # G016209937
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
7.5 in
Application
Bath
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15749LF-CZ
Zoro #
G016209937
UPC #
195205059325
Country of Origin
United States
Dimensions
Width
6 in
Length
7.5 in
Depth
9.06 in
Details
Application
Bath
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.2
Standards
CEC Certified; Watersense Certified
Description
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
- GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
- SINGLE HOLE BATHROOM FAUCET: Fits 1 or 3-hole 4 in. installations, optional deck plate (included) with gasket seal helps prevent drips and splashes from leaking under the bathroom sink faucet
- LESS LEAK POINTS: Corrosion-resistant InnoFlex PEX supply lines (included) are integrated into the bathroom faucet for one less possible leak point
- RELIABLE CERAMIC VALVE: Ceramic disc valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation
- EASY-TO-CLEAN DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other bathroom sink debris
- LIFETIME LIMITED WARRANTY: You can install with confidence, knowing Delta bathroom faucets are backed by our Lifetime Limited Warranty and repair parts
- LIVE CUSTOMER SUPPORT: You can rely on us for high quality bathroom fixtures backed by our highly trained customer service team, ready to help through the life of your faucet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.