
Nicoli Single Handle Bathroom Faucet In Matte Black / Champagne Bronze
Mfr # 15849LF-GZ
Zoro # G122876672
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
7.94 in
Color
Matte Black / Champagne Bronze
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15849LF-GZ
Zoro #
G122876672
UPC #
195205081128
Country of Origin
United States
Dimensions
Width
6 in
Length
7.94 in
Details
Color
Matte Black / Champagne Bronze
Body Material
Brass
Description
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.