Zoro Homepage

Nicoli Single Handle Pull-Down Bathroom Faucet, 6.81 in, Matte Black / Champagne Bronze

  • Mfr # 15749LF-GZPD

  • Zoro # G715621856


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Black/Bronze
Width
6.06 in
Length
6.81 in
Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15749LF-GZPD
Zoro #
G715621856
UPC #
195205121343
Country of Origin
China

Dimensions

Width
6.06 in
Length
6.81 in
Height
8.75 in

Details

Material
Zinc
Color
Black/Bronze
Finish
Matte Black / Champagne Bronze

Description

The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath while an integrated pull-down spray wand simplifies cleanup. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Fits 1 or 3-hole 4 in. installations with included optional deck plate
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
  • Pull-down spout
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.