Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nicoli Single Handle Pull-Down Bathroom Faucet, 7.31 in, Chrome

  • Mfr # 15849LF-PD

  • Zoro # G215621714


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Chrome
Width
6.06 in
Length
7.31 in
Height
8.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15849LF-PD
Zoro #
G215621714
UPC #
195205121404
Country of Origin
China

Dimensions

Width
6.06 in
Length
7.31 in
Height
8.63 in

Details

Material
Zinc
Color
Chrome
Finish
Chrome

Description

The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath while an integrated pull-down spray wand simplifies cleanup. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Fits 1 or 3-hole 4 in. installations with included optional deck plate
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
  • Pull-down spout
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.