
Nicoli Single Handle Pull-Down Kitchen Faucet, 11.06 in, Champagne Bronze
Mfr # 19868LF-CZ
Zoro # G115622019
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Finish
Champagne Bronze
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19868LF-CZ
Zoro #
G115622019
UPC #
195205136408
Country of Origin
China
Dimensions
Width
10.75 in
Depth
15.75 in
Length (In.)
11.06 in
Details
Number of Holes
3
Finish
Champagne Bronze
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
CEC Compliant
T
Color/Finish
Bronze
Basic Material
Zinc
Description
The Nicoli collection balances minimalist design trends with an elevated, sleek look that easily adapts to change as your style evolves. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
- MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
- Fits 1 or 3-hole 8-in. installations
- Optional deck plate included for use with additional mounting configurations and a cohesive look
- The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
- Two-function spray wand: aerated stream or spray
- ADA compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.