Zoro Homepage

Nicoli Single Handle Pull-Down Kitchen Faucet, 11.06 in, Matte Black / Champagne Bronze

  • Mfr # 19867LF-GZ

  • Zoro # G815621909


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Matte Black / Champagne Bronze
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Depth
17.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19867LF-GZ
Zoro #
G815621909
UPC #
195205136392
Country of Origin
China

Dimensions

Depth
17.06 in
Width
10.75 in
Length (In.)
11.06 in

Details

Number of Holes
3
Finish
Matte Black / Champagne Bronze
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Color/Finish
Black/Bronze
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Basic Material
Zinc

Description

The Nicoli collection balances minimalist design trends with an elevated, sleek look that easily adapts to change as your style evolves. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Fits 1 or 3-hole 8-in. installations
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Two-function spray wand: aerated stream or spray
  • ADA compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.