Zoro Homepage

Nicoli Single Handle Pull-Down Kitchen Faucet, 11.06 in, Stainless

  • Mfr # 19868LF-SS

  • Zoro # G715621986


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Stainless
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Length (In.)
11.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19868LF-SS
Zoro #
G715621986
UPC #
195205122593
Country of Origin
China

Dimensions

Length (In.)
11.06 in
Depth
15.75 in
Width
10.75 in

Details

Number of Holes
3
Finish
Stainless
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Basic Material
Zinc
Material
Zinc
Color/Finish
Silver
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

The Nicoli collection balances minimalist design trends with an elevated, sleek look that easily adapts to change as your style evolves. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Fits 1 or 3-hole 8-in. installations
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Two-function spray wand: aerated stream or spray
  • ADA compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.