
Nicoli Two Handle Centerset Bathroom Faucet, 6.56 in, Matte Black / Champagne Bronze
Mfr # 25849LF-GZ
Zoro # G115621784
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black / Champagne Bronze
Color
Black/Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25849LF-GZ
Zoro #
G115621784
UPC #
195205121527
Country of Origin
China
Details
Finish
Matte Black / Champagne Bronze
Color
Black/Bronze
Description
The Nicoli collection balances minimalist design trends with an elevated, sleek look that easily adapts to change as your style evolves. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Fits 3-hole 4-in. installations
- Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- 1/4 turn handle stops
- ADA compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Rigid spout does not swivel
- 1/2"-14 NPSM threaded male inlet shanks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.