Zoro Homepage

Nicoli Two Handle Centerset Pull-Down Bathroom Faucet, 6.94 in, Chrome

  • Mfr # 25749LF-PD

  • Zoro # G915621700


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25749LF-PD
Zoro #
G915621700
UPC #
195205121572
Country of Origin
China

Details

Finish
Chrome
Color
Chrome

Description

The Nicoli collection balances minimalist design trends with an elevated, sleek look that easily adapts to change as your style evolves. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Fits 3-hole 4-in. installations
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 1/4 turn handle stops
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • 1/2"-14 NPSM threaded male inlet shanks

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.