Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nicoli Two Handle Pull-Down Bridge Kitchen Faucet Chrome

  • Mfr # 39876LF

  • Zoro # G915621960


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Depth
16.75 in
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39876LF
Zoro #
G915621960
UPC #
195205125402
Country of Origin
China

Dimensions

Depth
16.75 in
Width
14.5 in
Length (In.)
10.94 in

Details

Number of Holes
3
Finish
Chrome
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Basic Material
Zinc
CEC Compliant
T
Material
Zinc
Color/Finish
Chrome
Green Certification or Other Recognition
CalGreen Certified

Description

The Nicoli collection balances minimalist design trends with an elevated, sleek look that easily adapts to change as your style evolves. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Fits 3-hole 8-in. installations
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Two-function spray wand: aerated stream or spray
  • 1/4 turn handle stops
  • ADA compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.