
Nicoli: Two Handle Widespread Bathroom Faucet
Mfr # 35749LF-BL
Zoro # G216209874
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35749LF-BL
Zoro #
G216209874
UPC #
34449953542
Country of Origin
Thailand
Details
Finish
Matte Black
Description
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
- GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
- EASY DIY INSTALLATION: Wrench-free, quick-connect hose audibly clicks when water lines are connected properly, ensuring a quality installation to help prevent leaks.
- WIDESPREAD BATHROOM FAUCET: Fits 3-hole 6-16 in. widespread installations
- RELIABLE VALVE: Valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation.
- CORROSION-RESISTANT FINISH: Delta Matte Black faucet finishes are salt fog tested, meaning they withstand a corrosive, chemical solution for over 12 hours, triple the required industry standard, without blistering, cracking or peeling
- CHEMICAL-RESISTANT SURFACE: Matte Black bathroom faucet surface is tested to withstand 16 hours of exposure to 7 harsh cleaning chemicals without corroding or discoloring.
- EASY-TO-CLEAN DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other bathroom sink debris
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.