
Nicoli Two Handle Widespread Bathroom Faucet
Mfr # 35849LF-BL
Zoro # G612377474
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35849LF-BL
Zoro #
G612377474
UPC #
34449956970
Country of Origin
Thailand
Details
Finish
Matte Black
Description
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
- EASY DIY INSTALLATION: Wrench-free, quick-connect hose audibly clicks when water lines are connected properly, ensuring a quality installation to help prevent leaks.
- WIDESPREAD BATHROOM FAUCET: Fits 3-hole 6-16 in. widespread installations
- RELIABLE VALVE: Valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation.
- CORROSION-RESISTANT FINISH: Delta Matte Black faucet finishes are salt fog tested, meaning they withstand a corrosive, chemical solution for over 12 hours, triple the required industry standard, without blistering, cracking or peeling
- CHEMICAL-RESISTANT SURFACE: Matte Black bathroom faucet surface is tested to withstand 16 hours of exposure to 7 harsh cleaning chemicals without corroding or discoloring.
- EASY-TO-CLEAN DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other bathroom sink debris
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.