
Nicoli Two Handle Widespread Bathroom Faucet, 7.5 in
Mfr # 35749LF-CS
Zoro # G215621820
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black / Chrome
Color
Black/Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35749LF-CS
Zoro #
G215621820
UPC #
195205100904
Country of Origin
China
Details
Finish
Matte Black / Chrome
Color
Black/Chrome
Description
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- Fits 3-hole 6-16 in. installations
- Includes matching finish plastic pop-up drain assembly
- ADA compliant
- Two lever handles allow for precise adjustment of water temperature
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.