Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nicoli Two Handle Widespread Pull-Down Bathroom Faucet, 6.81 in, Matte Black

  • Mfr # 35749LF-BLPD

  • Zoro # G115621883


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35749LF-BLPD
Zoro #
G115621883
UPC #
195205121640
Country of Origin
China

Details

Finish
Matte Black
Color
Black

Description

The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath while an integrated pull-down spray wand simplifies cleanup. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • Fits 3-hole 6-16 in. installations
  • Includes matching finish plastic pop-up drain assembly
  • Pull-down spout
  • ADA compliant
  • Two lever handles allow for precise adjustment of water temperature
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.