Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nicoli Two Metal Lever Handle Kit, 2 in

  • Mfr # RP101373CS

  • Zoro # G615629310


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black / Chrome
Material
Zinc
Overall Width
3.75 in
Color
Black/Chrome
Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101373CS
Zoro #
G615629310
UPC #
195205119753
Country of Origin
China

Dimensions

Overall Width
3.75 in
Length (In.)
2 in
Overall Height
3.13 in
Overall Length
2 in

Details

Finish
Matte Black / Chrome
Material
Zinc
Color
Black/Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.