Zoro Homepage

Nicoli Two Metal Lever Handle Kit, 3.63 in, Chrome

  • Mfr # RP103951PC

  • Zoro # G115629247


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Zinc
Overall Height
2.75 in
Overall Length
3.63 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103951PC
Zoro #
G115629247
UPC #
195205144632
Country of Origin
China

Dimensions

Overall Height
2.75 in
Overall Length
3.63 in
Overall Width
1.75 in

Details

Finish
Chrome
Material
Zinc
Color
Chrome
Handle Type
Two Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.