
Nicoli Two Metal Lever Handle Kit, 3.63 in, Matte Black / Champagne Bronze
Mfr # RP103951GZ
Zoro # G615676048
product price:Â $85.25
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black / Champagne Bronze
Material
Zinc
Overall Length
3.63 in
Overall Height
2.75 in
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103951GZ
Zoro #
G615676048
UPC #
195205144625
Country of Origin
China
Dimensions
Overall Length
3.63 in
Overall Height
2.75 in
Overall Width
1.75 in
Details
Finish
Matte Black / Champagne Bronze
Material
Zinc
Handle Type
Two Handle Lever
Color
Black/Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.