
Nicoli Two Metal Lever Handle Kit, 3.63 in, Stainless
Mfr # RP103951SS
Zoro # G715629180
product price: $73.89
/eaKey Features
Finish
Stainless
Material
Zinc
Overall Height
2.75 in
Overall Length
3.63 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103951SS
Zoro #
G715629180
UPC #
195205144649
Country of Origin
China
Dimensions
Overall Height
2.75 in
Overall Length
3.63 in
Overall Width
1.75 in
Details
Finish
Stainless
Material
Zinc
Color
Silver
Handle Type
Two Handle Lever
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.