Zoro Homepage

Nicoli Two Metal Lever Handle Kit, 3.63 in, Stainless

  • Mfr # RP103970SS

  • Zoro # G815629073


product price: $73.85
/ea

Key Features

Finish
Stainless
Material
Zinc
Overall Height
2.75 in
Handle Type
Two Handle Lever
Overall Length
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103970SS
Zoro #
G815629073
UPC #
195205140290
Country of Origin
China

Dimensions

Overall Height
2.75 in
Overall Length
3.63 in
Overall Width
1.75 in

Details

Finish
Stainless
Material
Zinc
Handle Type
Two Handle Lever
Color
Silver

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.