Zoro Homepage

Nicoli Wand Assembly, 1.13 in

  • Mfr # RP103969BL

  • Zoro # G415694709


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Matte Black
Depth
48.25 in
Color/Finish
Black
Overall Height (In.)
48.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103969BL
Zoro #
G415694709
UPC #
195205140214
Country of Origin
China

Dimensions

Depth
48.25 in
Overall Height (In.)
48.25 in
Spout Length
1.13 in
Width
1.13 in
Overall Length (In.)
1.13 in

Details

Material
Plastic
Finish
Matte Black
Color/Finish
Black

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.