
Nicoli Wand Assembly, 1.13 in
Mfr # RP103969CZ
Zoro # G815694620
product price: $69.85
/eaKey Features
Material
Plastic
Finish
Champagne Bronze
Overall Length (In.)
1.13 in
Overall Height (In.)
48.25 in
Color/Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103969CZ
Zoro #
G815694620
UPC #
195205140221
Country of Origin
China
Dimensions
Overall Length (In.)
1.13 in
Overall Height (In.)
48.25 in
Width
1.13 in
Spout Length
1.13 in
Depth
48.25 in
Details
Material
Plastic
Finish
Champagne Bronze
Color/Finish
Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.