Zoro Homepage

Nicoli Wand Assembly, 1.25 in

  • Mfr # RP103973CZ

  • Zoro # G315773733


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Finish
Champagne Bronze
Color
Bronze
Length
1.25 in
Depth
49.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103973CZ
Zoro #
G315773733
UPC #
195205140344
Country of Origin
China

Dimensions

Length
1.25 in
Depth
49.38 in
Overall Height (In.)
49.38 in
Width
1.25 in

Details

Material
ABS - Plastic
Finish
Champagne Bronze
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • ABS - Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.