Nicoli Widespread Cross Handle Kit In Matte Black / Champagne Bronze

  • Mfr # RP103456GZ

  • Zoro # G122875040


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth
3 in
Material
Zinc
Color
Matte Black / Champagne Bronze
Width
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103456GZ
Zoro #
G122875040
UPC #
195205088622
Country of Origin
China

Dimensions

Depth
3 in
Width
2.94 in
Length
2.94 in

Details

Finish
Chrome
Item
Faucet Parts
Material
Zinc
Color
Matte Black / Champagne Bronze

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.