
No Brand Other Air Switch with Dual Outlet
Mfr # 72050-AR
Zoro # G501761803
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
3.69 in
Material of Construction
ABS - Plastic
Finish
Arctic Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72050-AR
Zoro #
G501761803
UPC #
34449979375
Country of Origin
United States
Dimensions
Overall Height (In.)
3.69 in
Details
Material of Construction
ABS - Plastic
Finish
Arctic Stainless
Description
The Delta Air Switch provides a decorative button to activate your garbage disposal, while perfectly matching your kitchen faucet. Turn on your disposal safely and conveniently with this easy-to-install solution. The Delta Air Switch is available in Chrome, Arctic Stainless, Polished Nickel, Black Stainless, Champagne Bronze, Venetian Bronze, and Matte Black. You can install with confidence, knowing that Delta backs this air switch with a Limited 2-year Warranty.
- Delta Air Switches can easily be mounted to your sink or countertop
- A decorative alternative to the light switch on the wall
- Delta Air Switches have a second plug-in available for an additional device
- Pairs with any garbage disposal that plugs into a wall outlet
- For indoor use only
- Intended to be used at room temperature
- Plug into grounded, GFCI electrical outlet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.