
Nura Escutcheon - 14 Series In Venetian Bronze
Mfr # RP71021RB
Zoro # G122876528
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Depth
0.81 in
Length
7.13 in
Width
7.13 in
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP71021RB
Zoro #
G122876528
UPC #
34449716253
Country of Origin
China
Dimensions
Depth
0.81 in
Length
7.13 in
Width
7.13 in
Details
Item
Faucet Parts
Material
Stainless Steel
Color
Venetian Bronze
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.