Nura Metal Lever Handle Kit - Monitor In Stainless

  • Mfr # RP71023SS

  • Zoro # G722877246


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Length
2.25 in
Material
Zinc
Finish
Stainless
Width
4.5 in
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP71023SS
Zoro #
G722877246
UPC #
34449666527
Country of Origin
China

Dimensions

Length
2.25 in
Width
4.5 in
Depth
2.75 in

Details

Item
Faucet Parts
Material
Zinc
Finish
Stainless

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.