Zoro Homepage

O-Ring

  • Mfr # RP13938

  • Zoro # G107062878


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Material
Rubber
Width
0.44
Overall Height (In.)
0.44 in
Height
0.44
Overall Width (In.)
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP13938
Zoro #
G107062878
UPC #
34449099370
Country of Origin
Mexico

Dimensions

Width
0.44
Overall Height (In.)
0.44 in
Height
0.44
Overall Width (In.)
0.44 in
Length
0.06

Details

Material
Rubber
Item
O-rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.