Zoro Homepage

O-Rings - 1H Kitchen - Mini-Bulk

  • Mfr # RP25MBS

  • Zoro # G701763911


product price: $1.55
/ea
Sold in multiples of 120 for $186.00

Key Features

Material
Rubber
Overall Length (In.)
1.53 in
Overall Width (In.)
1.53 in
Overall Height (In.)
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP25MBS
Zoro #
G701763911
UPC #
34449267885
Country of Origin
United States

Dimensions

Overall Length (In.)
1.53 in
Overall Width (In.)
1.53 in
Overall Height (In.)
0.16 in

Details

Material
Rubber

Description

Delta Other: O-Rings - 1H Kitchen - Mini-Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.