Olmsted Metal Lever Handle Kit - Tub & Shower In Venetian Bronze
Mfr # RP77034RB
Zoro # G422876525
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
2.25 in
Length
4.5 in
Finish
Chrome
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP77034RB
Zoro #
G422876525
UPC #
34449750257
Country of Origin
China
Dimensions
Width
2.25 in
Length
4.5 in
Depth
2.75 in
Details
Material
Zinc
Finish
Chrome
Color
Venetian Bronze
Item
Faucet Parts
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.