This item is Discontinued.

Delta Kitchen Faucet, Operating in Stainless Steel Lined Sockets, 8" Mount, 3 or 4 Hole Commercial 2497LF-PN

Kitchen Faucet, Operating in Stainless Steel Lined Sockets, 8" Mount, 3 or 4 Hole Commercial (Discontinued)

  • Mfr # 2497LF-PN
  • Zoro # G4019764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2497LF-PN
Zoro #
G4019764
UPC #
34449821377
Country of Origin
China

Dimensions

Height
13.47
Width
12.84
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
8-11/32
Overall Width (In.)
12.84
Depth (In.)
6.34
Overall Height (In.)
13.47
Length
6.34

Details

Number of Holes
3 or 4
Mounting Hole Center to Center
8"
Finish
Polished Nickel
Number of Handles
2
Faucet Operation
Operating in Stainless Steel Lined Sockets
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Two Handle Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Series
Cassidy™
CEC Compliant
T
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Flow Rate (GPM)
1.80
Weight
5.35 lb
GPM
1.80
Function
Kitchen
Handle
Two Handle Lever
Mfr. Series
Excluded

Description

Delta Cassidy Two Handle Kitchen Faucet with Spray Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.