Orleans Metal Lever Handle Kit - Tub & Shower In Venetian Bronze
Mfr # H769RB
Zoro # G022876482
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
4.38 in
Width
2.5 in
Material of Construction
Zinc
Color
Venetian Bronze
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H769RB
Zoro #
G022876482
UPC #
34449563451
Country of Origin
China
Dimensions
Length (In.)
4.38 in
Width
2.5 in
Depth (In.)
2.81 in
Details
Item
Tub/Shower Parts
Material of Construction
Zinc
Color
Venetian Bronze
Finish
Chrome
Description
Metal level handle hit for tub and shower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.