Zoro Homepage

Other 1" x 5' Shower Rod with Brackets (6" Bow)

  • Mfr # 42205-SS

  • Zoro # G312373073


product price: $36.29
/ea
Sold in multiples of 3 for $108.87

Key Features

Length
6.03 in
Finish
Brushed Stainless Steel
Width
62 in
Material
Stainless Steel
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42205-SS
Zoro #
G312373073
UPC #
34449667289
Country of Origin
China

Dimensions

Length
6.03 in
Width
62 in
Depth
2.75 in
Height
2.75 in

Details

Finish
Brushed Stainless Steel
Material
Stainless Steel

Description

  • 5' long
  • 6" bow
  • 1" stainless steel tubing
  • Includes mounting brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.