Zoro Homepage

Other Escutcheon - 18 Series

  • Mfr # RP34794

  • Zoro # G908462594


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
0.75 in
Width
9.5 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP34794
Zoro #
G908462594
UPC #
34449455558
Country of Origin
China

Dimensions

Depth
0.75 in
Width
9.5 in
Height
13 in

Details

Material
Brass

Description


  • •Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.