Zoro Homepage

Other: Escutcheon - 3 Hole - Pull-Out Kitchen

  • Mfr # RP44645BL

  • Zoro # G108462271


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
2.5 in
Width
10.5 in
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP44645BL
Zoro #
G108462271
UPC #
195205010500
Country of Origin
China

Dimensions

Depth
2.5 in
Width
10.5 in
Height
0.75 in

Details

Material
Brass

Description


  • •Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.