Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Extension Kit - 3 & 6-Setting Diverter

  • Mfr # RP75137

  • Zoro # G407062981


product price: $51.15
/ea

Key Features

Material
Brass
Length
0.63
Overall Width (In.)
0.63 in
Overall Height (In.)
1 in
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP75137
Zoro #
G407062981
UPC #
34449717717
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.63
Overall Width (In.)
0.63 in
Overall Height (In.)
1 in
Height
1
Width
0.63

Details

Material
Brass
Item
Diverter

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.