Zoro Homepage

Other Grid Strainer w/ Overflow - Vessel Bathroom

  • Mfr # RP6346

  • Zoro # G307062845


product price: $71.99
/ea

Key Features

Color - Drains
Silver
Length (In.)
2.5
Height (In.)
7.94
Finish
Chrome
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6346
Zoro #
G307062845
UPC #
34449118699
Country of Origin
China

Dimensions

Length (In.)
2.5
Height (In.)
7.94
Width
2.5

Details

Item
Grid Strainer
Color - Drains
Silver
Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.