Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other: Handle Kit

  • Mfr # RP101817PN

  • Zoro # G808460966


product price: $45.75
/ea

Key Features

Finish
Polished Nickel
Material
Zinc
Height
1.69 in
Overall Width
1.19 in
Length (In.)
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101817PN
Zoro #
G808460966
UPC #
195205004738
Country of Origin
China

Dimensions

Height
1.69 in
Overall Width
1.19 in
Length (In.)
2.88 in

Details

Finish
Polished Nickel
Material
Zinc

Description

Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.