Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Handle & Set Screw

  • Mfr # RP102076BL

  • Zoro # G508460914


product price: $54.79
/ea

Key Features

Material
Zinc
Handle Type
Single Handle Cross
Overall Height
0.81 in
Height
0.81 in
Length (In.)
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP102076BL
Zoro #
G508460914
UPC #
195205044536
Country of Origin
China

Dimensions

Overall Height
0.81 in
Height
0.81 in
Length (In.)
2.31 in
Overall Width
2.31 in

Details

Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Cross

Description

  • Constructed of Zinc
  • Single Handle Cross

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.