Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Handle & Set Screw

  • Mfr # RP102076CZ

  • Zoro # G008460902


product price: $71.35
/ea

Key Features

Material
Zinc
Height
0.81 in
Overall Width
2.31 in
Length (In.)
2.31 in
Overall Height
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102076CZ
Zoro #
G008460902
UPC #
195205044543
Country of Origin
China

Dimensions

Height
0.81 in
Overall Width
2.31 in
Length (In.)
2.31 in
Overall Height
0.81 in

Details

Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Cross

Description

  • Constructed of Zinc
  • Single Handle Cross

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.