Other Handle & Set Screw
Mfr # RP102076KS
Zoro # G208460863
product price: $82.05
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Overall Height
0.81 in
Height
0.81 in
Overall Width
2.31 in
Handle Type
Single Handle Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP102076KS
Zoro #
G208460863
UPC #
195205044550
Country of Origin
China
Dimensions
Overall Height
0.81 in
Height
0.81 in
Overall Width
2.31 in
Length (In.)
2.31 in
Details
Finish
Black Stainless
Material
Zinc
Handle Type
Single Handle Cross
Description
- Constructed of Zinc
- Single Handle Cross
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.