Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Handle & Set Screw

  • Mfr # RP102076RB

  • Zoro # G908460859


product price: $57.15
/ea

Key Features

Material
Zinc
Handle Type
Single Handle Cross
Height
0.81 in
Overall Width
2.31 in
Length (In.)
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP102076RB
Zoro #
G908460859
UPC #
195205044581
Country of Origin
China

Dimensions

Height
0.81 in
Overall Width
2.31 in
Length (In.)
2.31 in
Overall Height
0.81 in

Details

Finish
Venetian Bronze
Material
Zinc
Handle Type
Single Handle Cross

Description

  • Constructed of Zinc
  • Single Handle Cross

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.